
187 PL MKII REC. 20-16AWG PTBR
Mfr # 170325-1
Zoro # G101009176
product price: $0.07
/eaSold in multiples of 6000 for $420.00
Key Features
Wire Size
20 - 16 AWG
Overall Length
.85 in
Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
Barrel Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
170325-1
Zoro #
G101009176
UPC #
-
Country of Origin
China
Dimensions
Wire Size
20 - 16 AWG
Overall Length
.85 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.011 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.133 in
Accepts Wire Insulation Diameter Range
.074 - .133 in
Details
Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
Barrel Type
Open
Insertion Force
Low
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
Operating Temperature Range
-40 221 °F
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect
Fully Insulated
No
Terminal Orientation
Straight
Wire Insulation Support
With
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.