Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

187 PL MKII REC. 24-20AWG PTBR

  • Mfr # 170324-1

  • Zoro # G001009207


product price: $0.07
/ea
Sold in multiples of 8000 for $560.00

Key Features

Wire Size
24 - 20 AWG
Overall Length
.85 in
Terminal Type
Receptacle
Mating Tab Thickness
.02 in
Wire Insulation Support
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170324-1
Zoro #
G001009207
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.85 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.011 in
Accepts Wire Insulation Diameter Range
.059 - .106 in
Wire Insulation Diameter (Max)
.059 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Barrel Type
Open
Insertion Force
Low
Crimp Type
F-Crimp
Fully Insulated
No
Disconnect Type
Quick Disconnect
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Contact Base Material
Brass
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
Operating Temperature Range
-40 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.