Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18P VAL-U-LOK VRT HDR W/P V2

  • Mfr # 1-1586039-8

  • Zoro # G500938466


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Type
Pin
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586039-8
Zoro #
G500938466
UPC #
-
Country of Origin
China

Dimensions

Width
0.384 in
Height
12.8 mm
Length
39 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Features
Circuit Identification Feature; Shrouded
Max. Temp.
105°C
Material
Polyamide
Hole Center to Center
4.2 mm
Terminal Type
Through Hole - Solder
Contact Type
Pin
Number of Contacts
18
Current Rating
9 A
Number of Rows
2
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.