18POS MICRO MNL RCPT HSG

  • Mfr # 1-794617-8

  • Zoro # G500955265


product price:  $1.85
/ea
Sold in multiples of 45 for $83.25

Key Features

Color
Black
Number of Rows
2
Max. Voltage
250V AC/DC
Application
Power, Signal
Hole Center to Center
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-794617-8
Zoro #
G500955265
UPC #
-
Country of Origin
China

Details

Color
Black
Item
Housing
Number of Rows
2
Max. Voltage
250V AC/DC
Application
Power, Signal
Hole Center to Center
3 mm
Material
Nylon
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
18

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.