
19 POS EP 2.5 HSG GLOW WIRE
Mfr # 1-1744417-9
Zoro # G200956050
product price: $0.20
/eaSold in multiples of 250 for $50.00
Key Features
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Height
5.7 mm
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744417-9
Zoro #
G200956050
UPC #
-
Country of Origin
China
Dimensions
Height
5.7 mm
Length
49.8 mm
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power
Material
Nylon
Connector Type
Plug
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Terminal Type
Crimp
For Use With
213223-() and 2132415-() Header Assembly
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
19
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.