Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FHR 84 30A/S R N S14 15

  • Mfr # 2-5120524-2

  • Zoro # G501042599


product price: $14.19
/ea
Sold in multiples of 300 for $4,257.00

Key Features

Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5120524-2
Zoro #
G501042599
UPC #
-
Country of Origin
United States

Dimensions

Width
150 in
Height
10.37 mm
Length
1.74 in
Contact Plating Thickness
29.92 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
Material
Thermoplastic
For Use With
Plug Assembly
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1 mm
Current Rating
1 A
Terminal Type
Surface Mount
Number of Contacts
84
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Gold Plated
Flammability Rating
UL 94 V-0
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.