Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1MM FFC SMT V ASSY 11P EMBOSS

  • Mfr # 1-1735042-1

  • Zoro # G701040753


product price: $0.39
/ea
Sold in multiples of 800 for $312.00

Key Features

Length
13 mm
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1735042-1
Zoro #
G701040753
UPC #
-
Country of Origin
Singapore

Dimensions

Length
13 mm
Width
0.157 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Nylon
Color
Natural
Features
Circuit Identification Feature
Contact Finish
Matte Tin Plated
Terminal Type
Surface Mount
Current Rating
1 A
Hole Center to Center
1 mm
Number of Contacts
11
Connector Type
Receptacle
Terminal Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.