
1MM FPC HORZ.TOP CONT.ASSY 10P
Mfr # 1-84953-0
Zoro # G501040687
product price: $0.77
/ea
Sold in multiples of 1500 for $1,155.00
Key Features
Length
17.92 mm
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-84953-0
Zoro #
G501040687
UPC #
-
Country of Origin
China
Dimensions
Length
17.92 mm
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
2 µm
Details
Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Features
Circuit Identification Feature
Material
Liquid Crystal Polymer
Current Rating
1 A
Connector Type
Receptacle
Number of Rows
1
Contact Finish
Bright Tin Plated
Terminal Finish
Bright Tin Plated
Terminal Type
Surface Mount
Connector Terminates To
Flexible Printed Circuit
Connection Material
Phosphor Bronze
Number of Contacts
10
Contact Type
Socket
Hole Center to Center
1 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.