Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 CAV. RECEPT. KIT.

  • Mfr # 862435-6

  • Zoro # G601048545


product price: $27.45
/ea
Sold in multiples of 3 for $82.35

Key Features

Maximum Voltage
10,000 V DC
Number of Ports
2
Width
18.161 mm
Max. Voltage
10000V DC
Height
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862435-6
Zoro #
G601048545
UPC #
-
Country of Origin
United States

Dimensions

Width
18.161 mm
Height
31.75 mm
Length
59.944 mm
Max. Insulation Dia.
0.2 in
Wire Size
16 AWG, 18 AWG

Details

Maximum Voltage
10,000 V DC
Number of Ports
2
Max. Voltage
10000V DC
Material
Polyester
Type
Socket
Contact Finish
Gold over Nickel
Number of Contacts
2
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
1
Termination Style
Crimp
Max. Amps
5 A
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.