
2 POS 5.0 MM R/A PLUG TRM BLK
Mfr # 796640-2
Zoro # G400985034
product price: $1.59
/ea
Sold in multiples of 54 for $85.86
Key Features
Voltage
300 VAC
Wire Range
30 to 12 AWG
Centerline (Pitch)
.197 in
Screw Flange
Without
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796640-2
Zoro #
G400985034
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Voltage
300 VAC
Wire Range
30 to 12 AWG
Centerline (Pitch)
.197 in
Screw Flange
Without
Housing Color
Green
Block Type
None
Number of Positions
2
Wire Entry Angle
Side
Connector & Contact Terminates To
Wire & Cable
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Number of Rows
1
Current Rating (Max)
15 A
Connector Style
Plug
Screwless Terminal Block
No
Side Stackable
Yes
Screw Material
Brass
Mounting Angle
Right Angle
Interlock
Without
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.