Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 POS TERMI-BLOK PLUG STAC 3 8

  • Mfr # 284507-2

  • Zoro # G800929997


product price: $1.95
/ea
Sold in multiples of 43 for $83.85

Key Features

Wire Entry Angle
Side
Screwless Terminal Block
No
Screw Plating Material
Nickel
Screw Flange
Without
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284507-2
Zoro #
G800929997
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Wire Entry Angle
Side
Screwless Terminal Block
No
Screw Plating Material
Nickel
Screw Flange
Without
Interlock
Without
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Block Type
None
Applies To
Wire
Current Rating (Max) (A)
11
Screw Material
Brass
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Voltage (VAC)
300
Shrouded
No
Housing Material
Polyamide 6.6
Centerline
3.81 mm [ .1499 in ]
Number of Positions
2
Side Stackable
Yes
Housing Color
Green
Number of Rows
1
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.