Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 POS TERMI-BLOK R/A PLUG 7.62

  • Mfr # 796981-2

  • Zoro # G400930041


product price: $1.39
/ea
Sold in multiples of 59 for $82.01

Key Features

Screw Size
M3
Mounting Angle
Right Angle
Centerline
7.62 mm [ .3 in ]
Interlock
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796981-2
Zoro #
G400930041
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Mounting Angle
Right Angle
Centerline
7.62 mm [ .3 in ]
Interlock
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Current Rating (Max) (A)
15
Applies To
Wire/Cable
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6 GF
Number of Positions
2
Screwless Terminal Block
No
Screw Flange
Without
Wire Entry Angle
Side
Number of Rows
1
Block Type
Stacking
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Voltage (VAC)
300
Housing Color
Green
Shrouded
No
Connector Style
Plug
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.