Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 20 Stud Size, 18 AWG, Crimp Termination Only

  • Mfr # 745230-4

  • Zoro # G300980429


product price: $0.28
/ea
Sold in multiples of 650 for $182.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Stud Size
Size 20
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745230-4
Zoro #
G300980429
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
Size 20

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.068 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.