Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 LOCKING CLIP HSG DR MRKD

  • Mfr # 87131-6

  • Zoro # G200957330


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Number of Rows
2
Color
Black
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Features
Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87131-6
Zoro #
G200957330
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.62 mm
Length
25.81 mm

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Features
Stamped
Max. Voltage
250V AC
Connector Type
Receptacle
Number of Contacts
20
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Crimp
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.