Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODII HDR DRRA SHRD .100CL

  • Mfr # 103166-8

  • Zoro # G900937854


product price: $4.29
/ea
Sold in multiples of 30 for $128.70

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103166-8
Zoro #
G900937854
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Connector Type
Header
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated; Tin-Lead over Nickel
Contact Type
Pin
Number of Rows
2
Current Rating
3 A
Number of Contacts
20
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.