Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODIV HSG DR MRKD .100 POL

  • Mfr # 87977-8

  • Zoro # G200957095


product price: $4.15
/ea
Sold in multiples of 19 for $78.85

Key Features

Color
Black
Height
6.096 mm
Number of Rows
2
Length
25.4 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87977-8
Zoro #
G200957095
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.096 mm
Length
25.4 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
CSA LR7189; UL E28476
Features
Stamped
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Number of Contacts
20
Contact Type
Socket
Flame Retardant
Yes
Connector Type
Receptacle
Max. Temp.
105°C
Current Rating
3 A
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.