Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 50SR CMP LP VERT PLUG DOCK

  • Mfr # 5787886-1

  • Zoro # G701043518


product price: $42.19
/ea
Sold in multiples of 2640 for $111,381.60

Key Features

Max. Temp.
85°C
Application
Signal
Material
Polyester
Color
Natural
Finish
Nickel Over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787886-1
Zoro #
G701043518
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Material
Polyester
Color
Natural
Finish
Nickel Over Copper
Features
With Bail Lock and Center Ground Plate; Panel Mount Feature
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Rows
8
Current Rating
0.5 A
Number of Contacts
200
Connection Material
Phosphor Bronze
Connector Type
Plug
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.