
200 PLUG VT 125 30AU
Mfr # 5536272-9
Zoro # G701042276
product price: $74.15
/ea
Sold in multiples of 440 for $32,626.00
Key Features
For Use With
Receptacle Assembly
Max. Temp.
125°C
Application
Signal
Height
8.64 mm
Material
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5536272-9
Zoro #
G701042276
UPC #
-
Country of Origin
United States
Dimensions
Height
8.64 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Temp.
125°C
Application
Signal
Material
Matte
Current Rating
10.5 A
Number of Rows
2
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Matte Gold Plated
Number of Contacts
200
Flame Retardant
Yes
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.