2.0MM HDR 12POS VERTICAL

  • Mfr # 1-440054-2

  • Zoro # G800937985


product price:  $0.45
/ea
Sold in multiples of 185 for $83.25

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-440054-2
Zoro #
G800937985
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
26 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Terminal Type
Through Hole
Connection Material
Brass
Features
Partially Shrouded
Material
Nylon
For Use With
440129-x
Hole Center to Center
2 mm
Wire Type
Discrete
Number of Rows
1
Contact Finish
Bright Tin Plated
Current Rating
3 A
Contact Type
Pin
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.