2.0MM HSG 2POS

  • Mfr # 440129-2

  • Zoro # G800957174


product price: $0.04
/ea
Sold in multiples of 2500 for $100.00

Key Features

Number of Rows
1
Width
0.272 in
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Material
Thermoplastic
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440129-2
Zoro #
G800957174
UPC #
-
Country of Origin
China

Dimensions

Width
0.272 in
Height
4.5 mm
Length
5.8 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Material
Thermoplastic
Application
Power, Signal
Color
Natural
Hole Center to Center
2 mm
Terminal Type
Crimp
Max. Temp.
85°C
Max. Voltage
250V AC
Connector Type
Receptacle
Number of Contacts
2
Contact Type
Socket
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.