Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 2 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 2-1546306-0

  • Zoro # G000973530


product price: $5.49
/ea
Sold in multiples of 12 for $65.88

Key Features

Number of Rows
2
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546306-0
Zoro #
G000973530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
8.15 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Mounting Insert
Without
Screw Material
Steel
Terminal Plating Material
Tin
Block Style
Flat
Barrier Strip Style
Dual Barrier
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 120°C
Terminal Material
Brass
Number of Positions
20
Housing Material
Thermoplastic
Mounting Angle
Vertical
Screw Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Mounting Options
End Mounting Ears

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.