20SRB8-X=F8429

  • Mfr # 5-1609152-6

  • Zoro # G300985363


product price:  $12.15
/ea
Sold in multiples of 8 for $97.20

Key Features

Input Type
IEC
Mount Style
Flanged
Type of Connector
IEC 60320-1 C-20
Leakage Current (Max) (250VAC, 50Hz) (µA)
200
Leakage Current (Max) (120VAC, 60Hz) (µA)
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1609152-6
Zoro #
G300985363
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Mount Style
Flanged
Type of Connector
IEC 60320-1 C-20
Leakage Current (Max) (250VAC, 50Hz) (µA)
200
Leakage Current (Max) (120VAC, 60Hz) (µA)
100
Output Orientation
Straight
Filtered
Yes
Voltage (Max) (VAC)
250
Mount Angle
Vertical
Filter Type
Power Line
Output Type
Wire Lead
Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
20

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.