Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20SRBS1=F8432

  • Mfr # 5-1609152-9

  • Zoro # G000985489


product price: $8.45
/ea
Sold in multiples of 20 for $169.00

Key Features

Voltage (Max) (VAC)
250
Mount Angle
Vertical
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-20
Mount Style
Snap-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1609152-9
Zoro #
G000985489
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.78 to 1.19 mm [ .031 to .047 in ]

Details

Voltage (Max) (VAC)
250
Mount Angle
Vertical
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-20
Mount Style
Snap-In
Filtered
Yes
Output Orientation
Straight
Input Type
IEC
Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
20
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Output Type
.250" FASTON

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.