
22P MICRO MNL ASSY VRT SMT LF
Mfr # 5-794634-2
Zoro # G301043246
product price: $4.99
/ea
Sold in multiples of 175 for $873.25
Key Features
Length
33.86 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-794634-2
Zoro #
G301043246
UPC #
-
Country of Origin
China
Dimensions
Length
33.86 mm
Min. Single Wire Size
30 AWG
Height
9.24 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.38 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Flammability Rating
UL 94 V-0
Number of Contacts
22
Terminal Finish
Matte Tin Plated
Terminal Type
Surface Mount
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
2
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.