Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22P MINI UMNL2 PLUG HSG UL94V0

  • Mfr # 794212-1

  • Zoro # G800957204


product price: $3.15
/ea
Sold in multiples of 60 for $189.00

Key Features

Color
Natural
Number of Rows
2
Max. Voltage
600V AC/DC
Application
Power, Signal
For Use With
PC Board Pin Headers Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794212-1
Zoro #
G800957204
UPC #
-
Country of Origin
United States

Details

Color
Natural
Item
Housing
Number of Rows
2
Max. Voltage
600V AC/DC
Application
Power, Signal
For Use With
PC Board Pin Headers Header
Standards
CSA; UL E28476; UL Recognized
Hole Center to Center
4.14 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
22
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.