Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23-37 RCPT HSG STD SEX CPC

  • Mfr # 213860-1

  • Zoro # G300956790


product price: $8.69
/ea
Sold in multiples of 8 for $69.52

Key Features

Features
Flanged; With Reverse Numbering
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-0
Max. Insulation Dia.
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213860-1
Zoro #
G300956790
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.1 in

Details

Item
Connector
Features
Flanged; With Reverse Numbering
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
37
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.