Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 POS AMPSEAL HDR SNAP IN W/G

  • Mfr # 776087-1

  • Zoro # G300940126


product price: $12.85
/ea
Sold in multiples of 20 for $257.00

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Power, Signal
Width
1.498 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776087-1
Zoro #
G300940126
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.498 in
Length
60.8 mm

Details

Item
Wire Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP6K9K
Features
With Locking Interface
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Hole Center to Center
4 mm
Number of Rows
3
Number of Contacts
23
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.