Zoro Homepage

24 MODIV HSG DR MRKD .100CL

  • Mfr # 2-87456-0

  • Zoro # G200956548


product price: $2.79
/ea
Sold in multiples of 25 for $69.75

Key Features

Material
Nylon
Height
6.1 mm
Length
30.61 mm
Number of Rows
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87456-0
Zoro #
G200956548
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.1 mm
Length
30.61 mm

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
CSA LR7189; UL E28476
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Current Rating
3 A
Contact Type
Socket
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Connection Material
Beryllium Copper
Number of Contacts
24
Connector Type
Receptacle
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.