Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 7-103635-3

  • Zoro # G300940430


product price: $4.49
/ea
Sold in multiples of 16 for $71.84

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-103635-3
Zoro #
G300940430
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1.28 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Thermoplastic
Features
Shrouded
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
24
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.