Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 65 A, 600 V AC, 6 AWG

  • Mfr # 4-1437390-1

  • Zoro # G101038077


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Current
65 A
Maximum Voltage
600 V AC
For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
Screw Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437390-1
Zoro #
G101038077
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
Screw Size
1/4-28 Slotted Headless

Details

Item
Terminal Block
Current
65 A
Maximum Voltage
600 V AC
Screw Base Material
Steel
Centerline (Pitch)
.5 in
UL Flammability Rating
UL 94V-0
Screw Plating Material
Nickel
Number of Circuits
1
Contact Current Rating (Max)
65 A
Temperature (Max)
150°C
Modular Terminal Block Product Type
Screw Terminal Block
Block Type
Flat Base
Terminals per Foot
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.