
24P MTA156 HDR ASSY FL/STR SN
Mfr # 2-640445-4
Zoro # G000928257
product price: $2.15
/ea
Sold in multiples of 500 for $1,075.00
Key Features
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Pin Length (In.)
0.4 in
Connection Type
Through Hole - Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-640445-4
Zoro #
G000928257
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.4 in
Overall Length
3.744 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Max. Voltage
600V AC
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical
Contact Plating Material
Nickel
Insulation Dia
0.197 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.