Zoro Homepage

25 MTE HDR SRRA LATCH .100CL

  • Mfr # 2-103635-4

  • Zoro # G100938804


product price: $3.55
/ea
Sold in multiples of 576 for $2,044.80

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103635-4
Zoro #
G100938804
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
2.6 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Features
Shrouded
Material
Thermoplastic
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Contact Type
Pin
Number of Rows
1
Number of Contacts
25
Current Rating
3 A
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.