Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 PLUG SP/FMS INSRT

  • Mfr # 5745968-7

  • Zoro # G201043025


product price: $8.55
/ea
Sold in multiples of 20 for $171.00

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Polyester
Features
With Grounding Indents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745968-7
Zoro #
G201043025
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Polyester
Features
With Grounding Indents
Color
Black
Connector Type
Plug
Number of Rows
2
Contact Finish
Gold Flash
Number of Contacts
25
Current Rating
6 A
Connection Material
Brass
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.