Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 POS HDF PLUG. AP. LEAD FREE

  • Mfr # 1658615-2

  • Zoro # G101008957


product price: $10.69
/ea
Sold in multiples of 40 for $427.60

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Thermoplastic
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658615-2
Zoro #
G101008957
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.038 in
Contact Plating Thickness
30 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Features
With Grounding Indents
Max. Temp.
105°C
Hole Center to Center
2.77 mm
Connector Type
Plug
Material
Thermoplastic
Contact Type
Pin
Number of Rows
2
Current Rating
1.25 A
Number of Contacts
25
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.