Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 SDL POST HDR 6P STD I/TUBE

  • Mfr # 316535-9

  • Zoro # G300939069


product price: $0.55
/ea
Sold in multiples of 150 for $82.50

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316535-9
Zoro #
G300939069
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Brass
Hole Center to Center
2.5 mm
Features
Shrouded
Material
Nylon
Max. Temp.
105°C
For Use With
Receptacle Connector
Number of Rows
1
Contact Type
Tab
Current Rating
3 A
Number of Contacts
6
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.