Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250-1X=WILMAR OVER/UNDERVOLTAG

  • Mfr # 1618071-6

  • Zoro # G001037125


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Product Type
Relay
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Input Voltage
120 VAC
Relay Type
Protective Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618071-6
Zoro #
G001037125
UPC #
-
Country of Origin
United States

Details

Phase
Single
Product Type
Relay
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Input Voltage
120 VAC
Relay Type
Protective Relay
Time Delay
Without
Contact Arrangement (Additional Output)
1 Form B, SPST-NC, 1 N/C
Actuating System
AC
Protection Function
Over/Undervoltage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.