Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 FAST FLAG HSG-RIGHT HAND BLACK

  • Mfr # 1969657-1

  • Zoro # G900956329


product price: $0.57
/ea
Sold in multiples of 182 for $103.74

Key Features

Color
Black
Material
Nylon
Insulated
No
Max. Temp.
150°C
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969657-1
Zoro #
G900956329
UPC #
-
Country of Origin
United States

Details

Color
Black
Material
Nylon
Insulated
No
Max. Temp.
150°C
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.