250 FASTON

  • Mfr # 160314-2

  • Zoro # G800979008


product price:  $1.15
/ea
Sold in multiples of 79 for $90.85

Key Features

Insulation Color
Yellow
Wire Range
4 to 6 mm²
Insulation Type
Non-Insulated, Sleeve: Nylon
Overall Length
1.024 in
Max. Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160314-2
Zoro #
G800979008
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.024 in

Details

Insulation Color
Yellow
Wire Range
4 to 6 mm²
Insulation Type
Non-Insulated, Sleeve: Nylon
Max. Voltage
300V
Terminal Type
Quick Disconnect
Application
Wire & Cable
Features
Wire Insulation Support
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.