Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 PIDG FF

  • Mfr # 735159

  • Zoro # G600977099


product price: $0.88
/ea
Sold in multiples of 100 for $88.00

Key Features

Wire Size
17 - 14 AWG
Overall Length
.846 in
Insertion Force
Normal
Wire Insulation Support
With
Mating Tab Width
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735159
Zoro #
G600977099
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
17 - 14 AWG
Overall Length
.846 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.157 in

Details

Insertion Force
Normal
Wire Insulation Support
With
Insulated
Yes
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect Pin
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Fully Insulated
Yes
Plating Material
Tin
Insulation Material
Nylon
Voltage (Max)
300 V
Wire/Cable Type
Discrete Wire
Barrel Color
Blue
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.