
2.5MM HDR 11POS VERTICAL.CONNECTOR
Mfr # 1-440052-1
Zoro # G100937906
product price: $0.85
/eaSold in multiples of 200 for $170.00
Key Features
Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-440052-1
Zoro #
G100937906
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
0.236 in
Max. Insulation Dia.
0.075 in
Max. Single Wire Size
22 AWG
Length
30 mm
Contact Plating Thickness
80 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.