Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5MM HDR 15POS VERTICAL CONNECTOR

  • Mfr # 1-440052-5

  • Zoro # G400937736


product price: $1.25
/ea
Sold in multiples of 150 for $187.50

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440052-5
Zoro #
G400937736
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
0.236 in
Max. Single Wire Size
22 AWG
Length
40 mm
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
80 µin
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
440133-x
Max. Temp.
85°C
Features
Partially Shrouded
Connector Type
Header
Wire Type
Discrete
Terminal Type
Through Hole
Connection Material
Brass
Hole Center to Center
2.5 mm
Material
Nylon
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
15
Number of Rows
1
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.