2.5mm SOCKET HSG ASSEMBLY(GREEN 2 POS)

  • Mfr # 7-1813099-3

  • Zoro # G500957320


product price:  $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Color
Green
Height
1.2952 in
Number of Rows
2
Length
32.9 mm
Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1813099-3
Zoro #
G500957320
UPC #
-
Country of Origin
China

Dimensions

Height
1.2952 in
Length
32.9 mm
Width
1.22 in

Details

Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Max. Voltage
12V DC
Hole Center to Center
7 mm
Max. Temp.
120°C
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.