Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25P MINI TIMER HSG

  • Mfr # 925471-1

  • Zoro # G900957104


product price: $2.39
/ea
Sold in multiples of 60 for $143.40

Key Features

Material
Polyamide
Length
2.756 in
Height
11.7 mm
Number of Rows
2
Width
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925471-1
Zoro #
G900957104
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
2.756 in
Height
11.7 mm
Width
0.866 in

Details

Material
Polyamide
Number of Rows
2
Color
Black
Application
Signal
Flammability Rating
UL 94 HB
Hole Center to Center
5 mm
Number of Contacts
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.