Zoro Homepage

26 MODII HDR DRRA UNSHRD .100

  • Mfr # 1-87230-3

  • Zoro # G300937171


product price: $15.65
/ea
Sold in multiples of 500 for $7,825.00

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87230-3
Zoro #
G300937171
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Features
Unshrouded
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole
Current Rating
3 A
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
26
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash; Gold Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.