Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 NOVO MIL 15DP LEAD FREE

  • Mfr # 1658620-6

  • Zoro # G001040996


product price: $1.99
/ea
Sold in multiples of 60 for $119.40

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-6
Zoro #
G001040996
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.2402 in
Height
15.16 mm
Length
37.59 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.037 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Rows
2
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
1 A
Connection Material
Phosphor Bronze
Number of Contacts
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.