Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 2 Row, 25 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 2-1546670-6

  • Zoro # G200973750


product price: $23.29
/ea
Sold in multiples of 80 for $1,863.20

Key Features

Number of Rows
2
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546670-6
Zoro #
G200973750
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
12.11 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Termination Style
Pin
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
Color
Black
Mounting Options
End Mounting Ears
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Screw Plating Material
Nickel
Number of Positions
26
Number of Levels
1
Screw Material
Steel
Mounting Angle
Vertical
Block Style
Flat
Terminal Material
Brass
Terminal Plating Material
Tin
Top Hardware
Wire Clamp Combo Head
Mounting Insert
Without
Barrier Strip Style
Dual Barrier
Operating Temperature Range
-40 to 120°C
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.