Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E007=SOCKET KH 14 PC PHEN BL

  • Mfr # 1419106-2

  • Zoro # G800983364


product price: $3.99
/ea
Sold in multiples of 21 for $83.79

Key Features

Socket Type
Printed Circuit Board
Number of Pins
14
For Use With
KHA Relays
Contact Plating Material
Tin
Accessory Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1419106-2
Zoro #
G800983364
UPC #
-
Country of Origin
United States

Dimensions

Terminal Length
.218 in

Details

Socket Type
Printed Circuit Board
Number of Pins
14
For Use With
KHA Relays
Contact Plating Material
Tin
Accessory Type
Socket
Product Type
Socket
Number of Poles
4
Contact Base Material
Spring Brass
Grounding Provision
With
Mounting Type
Printed Circuit Board
Terminal Configuration
PC
Body Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.