
PCB Mount Header, Through Hole, Insulation Displacement Crimp, 3 A, High Temperature Thermoplastic
Mfr # 281698-5
Zoro # G601041478
product price: $0.93
/eaSold in multiples of 88 for $81.84
Key Features
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
High Temperature Thermoplastic
Features
Shrouded
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281698-5
Zoro #
G601041478
UPC #
-
Country of Origin
China
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
High Temperature Thermoplastic
Features
Shrouded
Color
Blue
Number of Contacts
5
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin Plated; Tin-Lead Plated
Contact Finish
Tin Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Type
Through Hole; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.