Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MM HM ASY T-E HDR 08R 200 AP

  • Mfr # 5646373-1

  • Zoro # G400939921


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646373-1
Zoro #
G400939921
UPC #
-
Country of Origin
United States

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Current Rating
1.5 A
Contact Type
Pin
Number of Contacts
200
Number of Rows
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.