Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2mm PITCH HPI POST HEADER VERTICAL 5P

  • Mfr # 1735446-5

  • Zoro # G001037170


product price: $0.14
/ea
Sold in multiples of 900 for $126.00

Key Features

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Width
0.185 in
Height
6.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735446-5
Zoro #
G001037170
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
6.07 mm
Length
12 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Max. Temp.
85°C
Wire Type
Discrete
For Use With
1735447-x
Wire Range
30 AWG
Material
Thermoplastic
Terminal Type
Through Hole
Features
Partially Shrouded
Current Rating
3 A
Contact Finish
Bright Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
5
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.